Learn More
Globe Scientific General Purpose Polypropylene Microcentrifuge Tubes
Description
- Molded with precise graduation marks for accurate measurements
- Natural tubes have round bottom
- Amber tubes have conical bottom
Specifications
Specifications
| Cap Style | Snap cap |
| Autoclavable | Autoclavable |
| Color | Natural |
| Material | Polypropylene |
| No. per Pack | 1000 |
| Volume (Metric) | 2 mL |
| Sterility | Non-sterile |
| Graduated | Yes |
| Max. RCF | 18000 rpm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.