Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ General-Purpose PTFE Forceps
Shop All Fisherbrand Products

Click to view available options
Length (Metric):
100 mm
150 mm
200 mm
Tip Style:
Sharp
Square
Description
- Totally inert
- Noncontaminating
Compliance
PTFE resin conforms to FDA requirements for use with Food & Beverage & USP Class VI requirements.
Specifications
Specifications
Tip Style | Square |
Length (English) | 3.94 in. |
Material | PTFE |
Length (Metric) | 100 mm |
Product Type | Tweezers-Forceps Square End PTFE 100 mm |
Quantity (No. per Case) | 1/Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction