Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Longwood Elastomers General-Purpose Rubber Tubing
SCI_ED

Catalog No. S50632B Shop All Longwood Elastomers Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Inner:
0.55 in.
1/4 in.
3/8 in.
Thickness (English):
0.062 in.
0.09 in.
0.12 in.
Color:
Black
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Thickness (English) Color
S50632B 1/4 in. 0.12 in. Red
S50643B 3/8 in. 0.062 in. Black
S50642A 1/4 in. 0.09 in. Black
S50645 0.55 in. 0.09 in. Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S50632B Supplier Longwood Elastomers Supplier No. 14436626
Add to Cart
Add to Cart
This item is not returnable. View return policy

Comes in black and red for convenient identification.

  • Steam-cured, smooth, seamless tubing
  • High strength and flexibility
  • Length: 10 ft. (3.05m)

Specifications

Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material Rubber
Diameter (English) Outer 1/2 in.
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 10 ft.
Overall Length (Metric) 3 m
Thickness (English) 0.12 in.
Thickness (Metric) 3.2 mm
For Use With (Application) General purpose
Color Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.