Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ General Purpose Stainless Steel Refrigerator
SDP

Catalog No. 22651322 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
23 cu. ft.
49 cu. ft.
72 cu. ft.
Door Style:
Solid Swing
Swing Glass
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Door Style
22-651-322 23 cu. ft. Solid Swing
22-651-319 23 cu. ft. Swing Glass
22-651-321 72 cu. ft. Swing Glass
22-651-323 49 cu. ft. Solid Swing
22-651-324 72 cu. ft. Solid Swing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-651-322 Supplier Corepoint Scientific™ Supplier No. GPR231SSS/0
Add to Cart
Add to Cart
Request a Quote

This General Purpose Stainless Steel Refrigerator is designed for multi-functional laboratory use. The large capacity and superior temperature control makes it ideal for a variety of laboratory settings.

  • Microprocessor temperature controller
  • Digital display
  • Integrated temperature alarms
  • Forced draft air circulation
  • Probe access port
  • Keyed door lock
  • Adjustable shelving and interior lighting
  • Natural hydrocarbon refrigerant

Specifications

Type Refrigerator
Capacity (English) 23 cu. ft.
Capacity (Metric) 651 L
Temperature Range 1°C to 10°C
Temperature Sensor Microprocessor Temperature Controller
Temperature (Setpoint) 1°C to 10°C
Temperature Stability ±0.1°C
Refrigerant Natural Hydrocarbon Refrigerant
Door Style Solid Swing
No. of Doors 1
Shelves 4 Adjustable
Cabinet Material Stainless Steel
Exterior Finish Stainless Steel
Insulation Urethane
Interior Aluminum, Stainless Steel
Certifications/Compliance ETL
Style Upright
Display Digital Temperature Display
Casters Yes
Color Silver
Condenser Type Fan-forced
For Use With (Application) Cold Storage
Ports Probe Access Port
Warranty 2 Year parts and labor warranty, plus an additional 3 year compressor parts warranty
Defrost Cycle
Min. Clearance 87 in.
Monitoring Options Remote Alarm Contacts
Compressor H-drive
Diameter (English) 26 3/4 in.
Diameter (Metric) 680 mm
Amperage 3 A
Plug Type NEMA 5-15
Voltage 115 V
Energy Usage 115 V, 60 Hz, 3 Amps, 1/5 HP
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.