Learn More
Description
- Made from polystyrene and high impact polystyrene (67% PS and 33% HIPS)
- Disposable
- Nonsterile
- For handling parts and small samples
- Available with or without tooth
- Available in white and blue colors
Specifications
Specifications
| Material | Polystyrene and high impact polystyrene (67% PS and 33% HIPS) |
| Length (Metric) | 120 mm |
| Product Type | Tweezers, General Purpose |
| For Use With (Application) | Handling parts and small samples |
| Description | Blue |
| Style | Without teeth |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.