Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ General Purpose Tweezers, 12cm Long

For precision handling without metal contact.

$20.02

Specifications

Material Polystyrene and high impact polystyrene (67% PS and 33% HIPS)
Length (Metric) 120 mm
Product Type Tweezers, General Purpose
For Use With (Application) Handling parts and small samples
View More Specs

Products 2
Catalog Number Style Description Price Quantity & Availability  
Catalog Number Style Description Price Quantity & Availability  
14-955-028
View Documents
With teeth White
Pack of 20 for $20.02
Case of 25 PK for $447.67
Only null left
Edge
Add to Cart
 
14-955-029
View Documents
Without teeth Blue
Pack of 20 for $20.02
Case of 25 PK for $447.67
Only null left
Edge
Add to Cart
 
Description

Description

  • Made from polystyrene and high impact polystyrene (67% PS and 33% HIPS)
  • Disposable
  • Nonsterile
  • For handling parts and small samples
  • Available with or without teeth
  • Available in white and blue colors
Specifications

Specifications

Polystyrene and high impact polystyrene (67% PS and 33% HIPS)
120 mm
Tweezers, General Purpose
Handling parts and small samples
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.