Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ General-Purpose Tweezers

Catalog No. 17456103 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
114 mm
152 mm
203 mm
Tip Style:
Angled Serrated, Broad
Broad
Curved Serrated, Medium
Long Angled Blunt
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
17-456-103 152 mm Angled Serrated, Broad
17-456-102 114 mm Curved Serrated, Medium
17-467-241 152 mm Broad
17-467-242 203 mm Long Angled Blunt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-456-103 Supplier Excelta™ Supplier No. 24SASE
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Feature serrated tips, finger serrations for better control and very strong points

  • Stainless steel
  • Anti-magnetic
  • Many styles offer acid resistance
  • Angled with serrated broad point

Specifications

Product Type Tweezers, General Purpose
Length (English) 6 in.
Length (Metric) 152 mm
Material Stainless Steel
For Use With (Application) For better control
Quantity Each
Tip Style Angled Serrated, Broad
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.