Learn More
Description
- Solid hardwood, solid maple and maple veneers construction
- Earth-friendly UV finish
- Hinged maple doors
- 3-point locking system
- Shelf Height: 1 in. (For 36 in. wide cabinet), 0.75 in. ( For 24, 30 in. wide cabinets)
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime Warranty
Specifications
Specifications
| Includes | Doors |
| Product Type | Equipment Storage Cabinet |
| Color | Tan |
| Material | Wood (Maple) |
| Depth (Metric) Exterior | 55.88 cm |
| Width (Metric) Exterior | 91.44 cm |
| Height (Metric) Exterior | 213.36 cm |
| For Use With (Application) | Storage of general supplies |
| Height (English) Exterior | 84 in. |
| Depth (English) Exterior | 22 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
