Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ GeneRuler 1 kb DNA Ladder PROMO
Click to view available options
Quantity:
5 x 50 μg Reactions
Description
The ladder is a mixture of chromatography-purified individual DNA fragments. GeneRuler 1kb DNA Ladder can be labeled radioactively with T4 Polynucleotide Kinase. The ladder is supplied with 6X DNA Loading Dye.
- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Supplied with loading dye for sample DNA
Specifications
Specifications
| Concentration | 6X |
| Gel Type | Agarose |
| Label or Dye | Xylene Cyanol FF, Bromophenol Blue, Orange G |
| Product Type | DNA Ladder |
| Ready to Load | No |
| Size Range | 250 to 10000 bp |
| Gel Compatibility | Agarose Gels |
| Kit Contents | 6X DNA Loading Dye, 2 x 1 mL |
| Product Line | GeneRuler |
| Quantity | 5 x 50 μg Reactions |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction