Learn More
Applied Biosystems™ GeneScan™ 400HD ROX™ dye Size Standard
Description
Includes
Contains 21 ROX labeled single stranded DNA fragments for use as a standard
The GeneScan™ 400HD ROX™ Size Standard is a ROX™ dye-labeled size standard for the reproducible sizing of fragment analysis data. The standard contains 21 ROX™ dye-labeled DNA fragments.
GeneScan™ 400 HD ROX™ Size Standard is designed for sizing DNA fragments in the 50-400 nucleotides range and provides 21 labeled fragments of: 50, 50, 90, 100, 120, 150, 160, 180, 190, 200, 220, 240, 260, 280, 290, 300, 320, 340, 360, 380 and 400 nucleotides. The sizing curve generated from these fragments make the GeneScan™ 400 HD ROX™ Size Standard ideal for a variety of fragment analysis applications such as Microsatellites, Fragment Length Polymorphisms and Relative Fluorescent Quantitation. Each of the DNA fragments is labeled with the ROX™ fluorophore.
Specifications
Specifications
| Content And Storage | Contains 21 ROX labeled single stranded DNA fragments for use as a standard. Store the kit at 2°C to 8°C. (Do not freeze). |
| For Use With (Equipment) | 3730xl DNA Analyzer, 3730 DNA Analyzer, 3500 Series Genetic Analyzers, SeqStudio Flex Series Genetic Analyzers, SeqStudio Genetic Analyzer |
| For Use With (Application) | Fragment analysis |
| Label or Dye | ROX |
| No. of Reactions | 800 Injections |
| Product Line | GeneScan™, ROX™ |
| Product Type | Dye Size Standard |
| Quantity | 800 reactions |
| Shipping Condition | Wet Ice |
For Research Use Only. Not for use in diagnostic procedures.
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.