Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Single-cell sample holders for GENESYS™ and BioMate™ 160 Spectrophotometers

Catalog No. 14380446
Click to view available options
For Use With (Equipment):
4-position carousel base
GENESYS 140/150/180,BioMate160
GENESYS 30/40/50
Spectronic200,GENESYS 30/40/50
Type:
Beckman-style Cell Holder
Cylindrical Cell Holder
Disposable Microcell Holder
Hose Entry/Exit Kit
Long Path Cell Holder
Sample Holder for Film/Filter
Single Cell Sample Holder
Test Tube Cap
Test Tube and Vial Holder
Holds:
10 mm cuvette (1)
10 to 100 mm cuvette (1)
12 mm to 25 mm tubes and vials
20 to 100 mm cuvette (1)
5 - 100 mm cylindrical cells
5 to 100 mm cuvette (1)
5 to 100mm cylindrical cuvette
50 μL microcells, Uvettes
Beckman-style short microcells
Entry and exit hoses (incl)
Filter/lenses, 10 mm thick
Filter/lenses, 6 mm thick
Single-cell cuvette, 10mm tube
Square 10 mm PL Cuvette
Tall tubes, vials (lid open)

Simplify sampling with easy access

Make the most of every sample. Accessories for Thermo Scientific™ GENESYS™ UV-Vis spectrophotometers are designed to enable you to work smarter, not harder. We offer a wide variety of options to meet your measurment requirments. Cable-free, snap-in design allows for easy exchange of accessories.

We provide single-cell solutions for measuring different types of samples.

Get the most from your measurments with accessories for the GENESYS Vis/UV-Vis Spectrophotometer family. Simplify sampling with easy access, flexibility and choices to fit your varied testing needs.
TRUSTED_SUSTAINABILITY

Specifications

Description This sample accessory holds one cylindrical long path cell holder with 5-100 mm path length. Comes assembled in a removable sample compartment liner.
Type Long Path Cell Holder
For Use With (Application) Measurements of gases and select older standard methods that call specifically for cylindrical cells
For Use With (Equipment) GENESYS 30/40/50
Holds 5 to 100 mm cuvette (1)
Shape Cylindrical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.