Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer PROMO

Catalog No. 14380442PM
Click to view available options
Detector Type:
Silicon Photodiode

Perform both basic and complex analyses with the Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer, an intuitive, reliable solution for education or in the lab. Comes in a pack of 5.

The GENESYS 30 visible spectrophotometer brings you intuitive design, a high definition color screen, fast and accurate measurements, and convenient data reporting.  It is the ideal instrument for any user, whether a novice student or an experienced lab associate.

Product Features:

  • Entirely new industrial design for better usability
  • High definition 5-inch color screen with rubberized push-button keypad for easy navigation 
  • Single cell measurement with removable, washable sample compartment liner 
  • Standard cell holder for 10mm cuvettes and optional holders for other cell types including test-tubes
  • New onboard software UI; Thermo Scientific™ VISIONlite PC software is optional 
    • Data any way you want it 
    • USB data export in a text format that’s easy to read and process
  • Excellent snap-on thermal printer available
  • Three-year warranty and skilled technical support 

Meets curriculum topics for: 

  • Single wavelength
  • Scanning
  • Beer’s Law
  • Colorimetry/colorimetric analysis
  • Quantitative analysis

Lab associate benefits: 

  • Higher data confidence with 6-point quant plus concentration mode 
  • Multiple local language choices 

 

TRUSTED_SUSTAINABILITY

Specifications

Baseline Flatness <0.003 A, 325 to 1000 nm, smoothed
Compartments Accessible from top, front or side; Able to accommodate cells up to 100 mm pathlength; Available accessory for test-tubes up to 25 mm diameter and 150 mm height; Removable, washable sample compartment liner with magnetic placement and hold-down
Connections USB-A, USB-B
Description GENESYS 30 Visible Spectrophotometer
Detector Type Silicon Photodiode
Display 32-bit Color
Dimensions (L x W x H) 35.5 x 38.5 x 19.5 cm
Languages English, French, German, Spanish, Italian, Portuguese, Russian, Chinese, Japanese, Korean, Thai, Arabic
Spectral Bandwidth 5 nm
Wavelength Range 325 to 1100 nm
Drift <0.002 A/hr. (At 500 nm after 2 hr. warmup.) Typical <0.004 A/hr. after 1 hr. warmup
Electrical Requirements External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/250 V, 50/60 Hz
Keypad Tactile rubber 23 keys with numeric keypad
Lamp Life 1000 hr.
Noise ≤0.001A at 0A; ≤0.001A at 1A; ≤0.002A at 2A; RMS at 500 nm; 60 consecutive measurements
Optical Design Single Beam
Photometric Accuracy ±0.002 A (0 to 0.3 A), 0.5% of ABS reading (0.301 A to 2.5 A)
Photometric Display -3A to +3A, 0 to 200 000 %T, 0 to 9 999 999 C
Photometric Range -3A to +3A
Photometric Repeatability ± 0.002 A; Measured at 1.0 A at 546 nm
Printer Included Thermal printer accessory with 80 mm width paper
Scan Speed Automatic – up to 1200 nm/min.
Stray Light <0.1%T at 340 nm and 400 nm; Measured using glass cutoff filters or NaNO2 at 340 nm
Warranty 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy ±2 nm
Wavelength Data Interval 1 nm
Wavelength Repeatability < ±1 nm
Weight (Metric) 7.5 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.