Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Genistin, 99+%, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mg
Specifications
Specifications
Melting Point | 258°C to 259°C |
Color | Brown to Yellow |
Quantity | 100 mg |
Beilstein | 64479 |
Merck Index | 14,4391 |
Percent Purity | ≥99% |
Physical Form | Powder |
Chemical Name or Material | Genistin |
Safety and Handling
RTECSNumber | DJ3093000 |
TSCA | No |
Recommended Storage | Store at -20°C |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction