Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GENTEC™ Genstar Technologies™ Gentec™ M22 Series Metering Valves

Catalog No. 10575164
Change view
Click to view available options
Port Type:
1/4 in. GENLOK End Connections
1/4 in. Male NPT End Connections
1/8 in. GENLOK End Connections
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Port Type
10-575-164 1/4 in. GENLOK End Connections
10-575-163 1/8 in. GENLOK End Connections
10-575-165 1/4 in. Male NPT End Connections
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-575-164 Supplier GENTEC™ Supplier No. SSMV22TF4
Add to Cart
Add to Cart

Includes

Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Lower Gland, O-ring, Body

With maximum operating pressure of 1000 psi (69 bar)

  •  GENLOK and NPT end connections
  • Panel mounting available
  • Cleaned and degreased for oxygen service according to CGA G-4.1 and ASTM G93 Class C, respectively

Specifications

Type Valve
Temperature (English) Max. -10°F to +400°F
Temperature (Metric) Max -23°C to +204°C
Model SS-MV22-TF4
Includes Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Lower Gland, O-ring Fluorine, Body
Port Type 1/4 in. GENLOK End Connections
Material 316 Stainless Steel (Handle, Panel Nut, Bonnet Sleeve, Valve Stem, Bonnet, Body), PTFE (Lower Gland), Fluorine Rubber (O-Ring)
Pressure 1000 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.