Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Geology Time Scale Poster

Click to view available options
Dimensions (L x W):
11 x 17 in.
21 x 34 in.
Product Type:
100# Paper Poster
Laminated Poster
Description
- Students can visualize the milestones of geologic history
- The events are color coded to the Period or Epoch in which they occurred
Specifications
Specifications
Color | White |
Grade | 8 to 9 |
Age | 13 to 20 |
Dimensions (L x W) | 21 x 34 in. |
For Use With (Application) | Geological time scale |
Includes | Geology poster |
Quantity | 1 |
Weight (English) | 0.7 lb. |
Class Size | 1 Class |
Product Type | 100# Paper Poster |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction