Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Germaine™ Laboratories AimStrip™ Hb Hemoglobin (Hb) Test System
Click to view available options
Type:
Capillary Transfer Tube
Hb AC Adaptor
Hb Control Set
Hb Optical Verifier Kit
Hemoglobin Meter
Hemoglobin Starter Kit 200
Hemoglobin Test Combo
Description
For quantitative determination of hemoglobin in non-anticoagulated capillary whole blood or anticoagulated venous whole blood.
- Regulatory: CLIA waived
- Methodology: reflectance photometry
- Calibration: automatic and factory calibrated
- Sample size: 10μL
- Test device: disposable strip
- Hb measurement range: 5.6 to 23.5g/dL
- Hematocrit: estimated for normal hemoglobin values
- Accuracy: 0.99 venous, 0.99 capillary
- Test time: <15 second
- Battery life: 2700 tests or 360 hours
- Power source: four AAA batteries or AC adaptor
- Automatic shutoff: eight minutes
- Memory: 1000 tests, date/time and ID number
- Wave length: 530nm
- Specimen preparation: not required
- Handheld meter: for POC testing
- Servicing of meter: not required
78200-Starter Kit 200
- Includes: 1 Meter, 200 test cartridge, 240 capillary tubes, 2 optical verifiers, 4 code chips, 1 carrying case, 4 AAA batteries, 1 user manual, 4 results record pads
- Includes: 1 Meter, 2 optical verifiers, 1 carrying case, 4 AAA batteries
- Includes: 50 Test cartridges, 60 capillary tubes, 1 code chip
- Includes: 50 Test cartridges, 1 code chip
- Includes: 50 Capillary tubes
- Includes: 2 Optical verifiers
- Includes: 1 x 2mL Control solution 0, 1 x 2mL control solution 1, 1 x 2mL control solution 2
- Includes: 1 AC adaptor (for meter)
Warranty and Services
Meter has three year warranty.
Specifications
Specifications
Type | Hb Control Set |
Sample Type | Capillary and Venous Whole Blood |
For Use With (Application) | Hb and Hct testing |
Analysis Time | <15 sec. |
Sample Size | 10 μL |
Test Range | Hb: 5.6 to 23.5 g/dL |
Calibration | Automatic and factory calibrated |
Regulatory Status | CLIA waived |
Includes | 1 x 2mL Control solution 0, 1 x 2mL control solution 1, 1 x 2mL control solution 2 |
Power Supply Details | 4 AAA batteries or AC adaptor |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction