Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Binder-Free Glass Microfiber Filters GF/F Sheets
Click to view available options
Dimensions (L x W):
460 x 570 mm
Description
- High loading capacity
- 0.6–0.8 μm nominal particle retention
- Medium filtration speed
- DNA binding and purification
- Filtering finely precipitated proteins
- Filtering biochemical solutions, fluids, and nucleic acids

Specifications
Specifications
Autoclavable | Autoclavable |
Description | Whatman Grade GF/F filter from Cytiva's business is manufactured from pure borosilicate glass. GF/F offers very fine particle retention and good loading capacity and flow rate. |
Format | Sheet |
Material | Borosilicate Glass |
Particle Retention | 0.7 μm |
Flow Rate | 19 sec./100mL/in.2 |
For Use With (Application) | Recommended for DNA binding and purification.Very effective in filtering finely precipitated proteins.Can be used in conjunction with GF/D as a prefilter for the successful clarification of extremely ‘difficult’ biochemical solutions and fluids and nucl |
Grade | Grade GF/F |
Quantity | 25 pieces |
Shape | Sheet |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction