Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ GFCI Electrical Raceways for Mobile Lab Equipment Workstation, Standard Blade Plug
Shop All Fisherbrand Products
Click to view available options
Width (English):
48 in.
60 in.
72 in.
Description
- Pre-wired single channel aluminum wire raceway with 120 V, 20 amp, standard or GFCI outlets.
- Includes 8 ft. black power cord with plug.
- Raceways include brackets to attach to Mobile Lab Equipment Workstation.
- Bracket design allows raceways to be installed in front or behind uprights.
Specifications
Specifications
| Count (Outlets) | 4 |
| Description | Straight Plug |
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
| Includes | Brackets |
| Length (English) Cord | 96 in. |
| Length (Metric) Cord | 243.8 cm |
| No. per Pack | 1 Ea. |
| Width (English) | 48 in. |
| Width (Metric) | 121.9 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction