Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Novus Biologicals™ GFP Comp-Bead Particles
SDP

Catalog No. nb112514 Shop All R&D Systems Products
Change view
Click to view available options
Quantity:
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
NB112514 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NB112514 Supplier Novus Biologicals™ Supplier No. NBP300503
Only null left
Add to Cart
Add to Cart

The GFP Compensation Beads serve as an easy-to-use single color compensation control in multicolor flow cytometry. The surface of the particle is labeled with GFP.

Specifications

Content And Storage Store at 4°C in the dark. Do not freeze.
Format 0.016 M PBS (pH 7.4), 0.2% BSA
Preservative 0.02% Sodium Azide
Quantity 1 mL
For Use With (Application) Flow Cytometry
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.