Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GFS Chemicals Amco Clear™ Individual Primary Turbidity Standards

Click to view available options
Turbidity:
0.1 NTU
0.2 NTU
0.5 NTU
1 NTU
10 NTU
20 NTU
40 NTU
5 NTU
Description
Primary turbidity standards for use in 90° nephelometers such as the Hach™ 2100A, HF Micro 100, GLI On-line instruments, Hanna Instruments™, HF DRT 100, and Monitek™ Model 21.
- Ready to use — no mixing or dilution required
- Consist of polymer microspheres suspended in a pure, aqueous medium
- Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0 NTU
- Nontoxic and won't settle out of suspension
- Guaranteed accuracy within 1%
- Designed for 90° white light turbidimeters (EPA 180.1 design)
- Guaranteed one-year shelf life
Order Info
In 1L bottles (additional volumes, values and kits are available; contact your Fisher Scientific Customer Service Representative).
Compliance
The only alternative to formazin formally approved as a primary standard by the U.S. EPA.
1For Hach ratio only.
Specifications
Specifications
Type | Turbidity Standard |
For Use With (Equipment) | 90° Turbidimeters |
Accuracy | 1% |
Turbidity | 10 NTU |
Certifications/Compliance | EPA |
Volume (English) | 33.81 oz. |
Volume (Metric) | 1 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction