Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GFS Chemicals Amco Clear™ Linear Calibration Sets
SDP

Catalog No. p-205594
Click to view available options
Turbidity:
0, 0.2, 0.4, 0.6, 0.8, 1 NTU
0, 2, 4, 6, 8, 10 NTU
0, 20, 40, 60, 80, 100 NTU

Catalog No. 15-426-12

Supplier: GFS Chemicals 85568

Only null left
Add to Cart
Add to Cart

Highly accurate, stable and reproducible standards for calibrating turbidimeters and nephelometers.

  • Ready to use — no mixing or dilution required
  • Consist of polymer microspheres suspended in a pure, aqueous medium
  • Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0 NTU
  • Nontoxic and won't settle out of suspension
  • Guaranteed accuracy within 1%
  • Designed for 90° white light turbidimeters (EPA 180.1 design)
  • Guaranteed one-year shelf life

Order Info

Available in three ranges. Each set consists of six 125mL bottles of primary standards.

Compliance

Fulfill U.S. EPA recommendations for linear calibration of each range used to permit instrument-to-instrument correlation

Specifications

Type Linear Calibration Kit
Includes 125mL of each 0, 20, 40, 60, 80 and 100 NTU primary standards
Accuracy 1%
Turbidity 0, 20, 40, 60, 80, 100 NTU
Certifications/Compliance EPA
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.