Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GFS Chemicals Amco Clear™ Linear Calibration Sets

Click to view available options
Turbidity:
0, 0.2, 0.4, 0.6, 0.8, 1 NTU
0, 2, 4, 6, 8, 10 NTU
0, 20, 40, 60, 80, 100 NTU
Description
- Ready to use — no mixing or dilution required
- Consist of polymer microspheres suspended in a pure, aqueous medium
- Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0 NTU
- Nontoxic and won't settle out of suspension
- Guaranteed accuracy within 1%
- Designed for 90° white light turbidimeters (EPA 180.1 design)
- Guaranteed one-year shelf life
Order Info
Available in three ranges. Each set consists of six 125mL bottles of primary standards.
Compliance
Fulfill U.S. EPA recommendations for linear calibration of each range used to permit instrument-to-instrument correlation
Specifications
Specifications
| Type | Linear Calibration Kit |
| Includes | 125mL of each 0, 2, 4, 6, 8 and 10 NTU primary standards |
| Accuracy | 1% |
| Turbidity | 0, 2, 4, 6, 8, 10 NTU |
| Certifications/Compliance | EPA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction