Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hardy Diagnostics™ QuickSlide™ GramPRO 1 Automated Gram Stain Instrument
SDP

Catalog No. 23001115 Shop All Hardy Diagnostics Products
Click to view available options
Product Type:
Automated Gram Stain Instr.

Catalog No. 23-001-115

Supplier: Hardy Diagnostics™ GP1

Stains each slide automatically, decolorizes, counter-stains in about 3.5 minutes. Hardy Diagnostics™ QuickSlide™ GramPRO 1 Automated Gram Stain Instrument adjusts automatically for sample thickness with patented electric eye technology, has individual preference controls for color intensity.

  • Patented Decolorization process that optically monitors run-off decolorizer fluid at a rate of 20 times per second
  • Totally hands free, each slide is automatically stained, decolorized and counter stained in 3.5 minutes
  • No daily cleaning since the instrument automatically cleans in-process
  • Periodic cleaning and maintenance is programmed with software notifications
  • Small enough to fit any lab counter top, fast and simple to use
  • Consistent results that are not technician dependent
  • Little to no maintenance required
  • No floor drain necessary
  • Special imaging technology prevents over or under colorization
  • Soft touch keypad
  • Adjustable stain settings for color intensity
  • Adjustable sleep mode for energy efficiency
  • Stain resistant metal cabinet
  • Automatic cleaning cycle
  • Audible on/off alarm to signal end of test
  • Manufactured in USA

Specifications

Product Type Automated Gram Stain Instr.
Color Black
Includes Power cord, User manual
Weight (English) 37 lb.
Weight (Metric) 16.78 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.