Learn More
Giant Magnetic Base Ten

Description
Includes
121 pieces (100 units, 10 rods, 10 flats and one cube)
- Place value concepts on whiteboard for whole class to visualize
- Real photos of base 10 blocks go beyond typical base 10 magnetics to help students better visualize 3-D representation of math concepts
Order Info
Grades 1+. Flats measure 6.75L x 6.75 in. H (17.15 x 17.15cm), units measure 0.63 in. (1.6cm) square.
Specifications
Specifications
| Grade Level | Elementary |
| Grade | 1 |
| Dimensions (L x W) | Flats measure 6.75L x 6.75 in. H (17.15 x 17.15 cm), units measure 0.63 in. (1.6 cm) square |
| For Use With (Application) | Visualize 3-D representation of math concepts |
| Includes | 121 pieces (100 units, 10 rods, 10 flats and one cube) |
| Description | Giant Magnetic Base Ten |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.