Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gibberellic Acid A4+A7, 90%
Click to view available options
Quantity:
1 g
5 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Type | Gibberellic Acid A4+A7 |
Physical Form | Powder |
Quantity | 1 g |
Flash Point | >110°C (230°F) |
Boiling Point | 582°C |
Solubility Information | Soluble in methanol, ethanol, or acetone; Also soluble in dilute solutions of sodium bicarbonate or sodium acetate |
Percent Purity | 90% |
Chemical Name or Material | Gibberellic Acid A4+A7 |
Safety and Handling
TSCA | No |
storageNote1 | -30° to -10°C |
Recommended Storage | Store at -20°C |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction