Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibberellic Acid A4+A7, 90% Alfa Aesar™

Click to view available options
Quantity:
250mg
1g
5g
Solubility Information Soluble in methanol, ethanol, or acetone; Also soluble in dilute solutions of sodium bicarbonate or sodium acetate
Physical Form Powder
Percent Purity 90%
Boiling Point 582°C
Quantity 1g
Chemical Name or Material Gibberellic Acid A4+A7

storageNote1 : -30° to -10°C