Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ KaryoMAX™ Giemsa Stain Solution

Catalog No. 10092013
Encompass_Preferred
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
10-092-013 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 10-092-013 Supplier Gibco™ Supplier No. 10092013
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For G-banding of chromosomes for cytogenetic analysis

  • Formulated as 6.0g Azur II Eosin and 1.6g Azur II per liter in glycerol/methanol
  • For in vitro diagnostic use
  • Manufactured at a cGMP compliant facility, located in Grand Island, New York, registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards

Cell Culture, Clinical, Clinical and Translational Research, Cytogenetics, Karyotyping, Mammalian Cell Culture

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Storage conditions: 15 – 30°C. Protect from light.
Shipping conditions: Ambient
Shelf life: 24 months from date of manufacture
Cell Type Mammalian Cells
Form Liquid
Product Type Giemsa Stain
Sterility Sterile-filtered
For Use With (Application) Translational Research, Clinical Research
Product Line KaryoMAX
Quantity 100 mL
Shipping Condition Room Temperature
WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.