Learn More
Cole-Parmer™ 150 mm Construction Industrial Calibrated Flowmeters With Precision Valve
Measure and control liquids and gases in wide range of applications with precision and repeatability.
Specifications
Accuracy | ±5% (Full Scale) |
---|---|
Case Material | Aluminum, Acrylic |
Float Material | Black Glass, Stainless Steel (316) |
Pressure Rating | 250 psig |
Connections | 1/8 in. NPT (F) |
Catalog Number | Mfr. No. | Airflow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Airflow Rate | Price | Quantity & Availability | |||||
15-178-142
|
Cole-Parmer™
GF85321800 |
3542 to 59,494 mL/min. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
Measure and control liquids and gases in wide range of applications with precision and repeatability. Thermo Scientific™ Gilmont 150mm Construction Industrial Calibrated Flowmeters with Precision Valve are versatile, and functionally and dimensionally interchangeable with other current designs.
- Precision glass metering tubes, glass and stainless-steel floats
- Glass metering tubes have integral float guides to assure a ±5% accuracy of full scale
- Glass and stainless-steel floats are standard
- Calibration tables for both air and water are enclosed with each flowmeter
- Front shields have 1.5X magnification for more accurate readings
- Industry standard dimensions for easy retrofitting and direct replacements
- Standard panel mounting hardware is supplied with each meter, and tripod bases are available for benchtop applications
Construction Materials
- Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 Stainless Steel
- Seal materials: Buna-N or Viton™
- Side plates: aluminum
- Metering tube: borosilicate glass enclosed in the unitized aluminum frame
- Piping connections: aluminum, brass or 316 Stainless Steel, 1/8 NPT(F) horizontal on inlet and outlet
- Float material: black glass, 316 Stainless Steel or tungsten carbide
- Scale: ceramic fused on glass tube, 150mm L
Recommended for:
- Research and development laboratories
- Field calibration of instrumentation
- Gas chromatography
- Atomic absorption Cylinder gas metering
- Air and water pollution analysis
- Chemical processing
- Paper manufacturing
- Purge systems
- Controlled environments
- Universities
- Petrochemical
Specifications
±5% (Full Scale) | |
Black Glass, Stainless Steel (316) | |
1/8 in. NPT (F) | |
0.25% of scale reading | |
250°F max. operating |
Aluminum, Acrylic | |
250 psig | |
Calibrated - Gas and Liquid | |
150 mm | |
Buna-N or Viton™ |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.