Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Oakton™ 150 mm Construction Industrial Direct Reading Flowmeters With Standard Valve
Click to view available options
Model:
Direct Reading - Gas
Direct Reading - Liquid
Flow Rate Range:
0.5 to 10 mL/min.
1 to 20 mL/min.
1 to 20SmL/min.
1 to 50 mL/min.
10 to 200 mL/min.
1000 to 23,000 mL/min.
150 to 1200 mL/min.
20 to 200 mL/min.
Description
Measure and control liquids and gases in wide range of applications with precision and repeatability using Thermo Scientific™ Gilmont 150mm construction industrial direct reading flowmeters with standard valve. No need to use calibration curves when direct readers are available.
- Precision glass metering tubes, glass and stainless-steel floats
- Front shields have 1.5X magnification for more accurate readings
- Using reference library covering 100's of liquid and gas characteristics, direct reading flowmeter can be tailored to most 'specific' applications
- Provide ±5% accuracy
- Follow industry standard dimensions for easy retrofitting and direct replacement
- Standard panel mounting hardware is supplied with each meter and tripod bases are available for benchtop applications
Construction Materials
- Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 Stainless Steel
- Seal materials: Buna-N or Viton™
- Side plates: aluminum
- Metering tube: borosilicate glass enclosed in the unitized aluminum frame
- Piping connections: aluminum, brass or 316 Stainless Steel, 1/8 NPT(F) horizontal on inlet and outlet
- Float material: black glass, 316 Stainless Steel or tungsten carbide
- Scale: ceramic fused on glass tube, 150mm L
Recommended for:
- Research and development laboratories
- Field calibration of instrumentation
- Gas chromatography
- Atomic absorption
- Cylinder gas metering
- Air and water pollution analysis
- Chemical processing
- Paper manufacturing
- Purge systems
- Controlled environments
- Universities
- Petrochemical
Specifications
Specifications
| Accuracy | ±5% (Full Scale) |
| Airflow Rate | 2 to 200 mL/min. |
| Case Material | Aluminum, Acrylic |
| Float Material | Black Glass, Stainless Steel (316) |
| Pressure Rating | 250 psig |
| Connections | 1/8 in. NPT (F) |
| Flow Rate Range | 20 to 200 mL/min. |
| Internal Part Material | Aluminum |
| Model | Direct Reading - Gas |
| Piping Connection Material | Aluminum |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction