Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Oakton™ 65 mm Construction Industrial Direct Reading Flowmeters With Standard Valve
Click to view available options
Airflow Rate:
100 to 1000 mL/min.
Waterflow Rate:
n.a.
Internal Part Material:
Stainless Steel
Model:
Direct Reading - Gas
Description
Measure and control liquids and gases in a wide range of applications with precision and repeatability using Thermo Scientific™ Gilmont 65mm Construction Industrial Direct Reading Flowmeters With Standard Valve. Available in liters for international applications and acceptance.
- Precision glass metering tubes, glass and stainless-steel floats Glass metering tubes have integral float guides to assure a ±5% accuracy of full scale
- Glass and stainless-steel floats are standard
- Calibration tables for both air and water are enclosed with each flowmeter
- Front shields have 1.5X magnification for more accurate readings
- Industry standard dimensions for easy retrofitting and direct replacements
- Utilizes vast reference library of liquids and 'noble' gases, provides flowmeters to meet specific, rather than general, flow ranges
- Standard panel mounting hardware is supplied with each meter, and tripod bases are available for benchtop applications
Construction Materials
- Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 SS
- Seal materials: Buna-N or Viton™
- Side plates: aluminum
- Metering tube: borosilicate glass enclosed in the unitized aluminum frame
- Piping connections: aluminum, brass or 316SS, 1/8 NPT(F) horizontal on inlet and outlet
- Float material: black glass, 316 SS or tungsten carbide
- Scale: ceramic fused on glass tube, 150mm L
Specifications
Specifications
| Accuracy | ±5% (Full Scale) |
| Airflow Rate | 100 to 1000 mL/min. |
| Case Material | Aluminum, Acrylic |
| Float Material | Black Glass, Stainless Steel (316) |
| Pressure Rating | 250 psig |
| Connections | 1/8 in. NPT (F) |
| Internal Part Material | Stainless Steel |
| Model | Direct Reading - Gas |
| Piping Connection Material | Stainless Steel |
| Repeatability | 0.25% of scale reading |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction