Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ORS Nasco Gilmour™ Insulated Grip Nozzle
Click to view available options
Material:
Die-cast Zinc
Description
- Die-cast zinc body, insulated molded grip for spraying hot or cold water
- Male hose threaded front for attaching accessories
- Brass head insert for maximum resistance to extremely hot water
- Solid brass valve stem with permanent adjusting nut
- Hold-open clip for continuous spraying
- Rust-resistant, stainless-steel spring
- Self-adjusting duck packing for a lifetime leakproof seal
- Rubber head guard to protect threads
Specifications
Specifications
Product Type | Full-size Water Nozzle |
Material | Die-cast Zinc |
For Use With (Application) | Commercial and industrial use |
Weight (English) | 0.59 lb. |
Weight (Metric) | 0.26 kg |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction