Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ DISTRITIPSTM Syringes
Shop All Gilson Products

Click to view available options
Volume (Metric):
1 to 12.5 μL
10 to 125 μL
100 μL to 1.25 mL
Model:
12.5 mL Maxi
12.5 mL Maxi ST (Sterile)
125 μL Micro
125 μL Micro ST (Sterile)
1250 μL Mini
1250 μL Mini ST (Sterile)
Description
- With level indicator
- Available in standard or sterilized (ST) form, in boxes of 50
- Certified free of RNase, DNase, DNA, RNA, and Protease
- Free of dyes, so no risk of contamination from their components
- Only three syringes are needed to cover 1 μL to 1.25 mL
- More than 100 aliquots can be dispensed from each syringe
- Ideal for precise aliquots
- Can be used with viscous and volatile solutions
- Bulk or Individually wrapped
Specifications
Specifications
| Volume (Metric) | 1 to 12.5 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | 125 μL Micro |
| Accuracy | ±0.125 μL |
| Length (English) | 4 in. |
| Length (Metric) | 10.2 cm |
| Clean Claims | No Trace of Metal |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction