Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ EXPERTTM Tips, Sterilized MegaPack, Case
Shop All Gilson Products

Click to view available options
Length (English):
1.77 in.
2 in.
Color:
Red
Yellow
Graduations:
10, 50, 100μL
2, 5, 10μL
Volume (Metric):
0.1 to 10 μL
1 to 200 μL
Description
Give you the choice to expose only 96 tips at a time with a portioned cover, or remove the cover completely to quickly access 192 tips. Each pack contains 960 Tips: 192 tips per layer, 5 layers high.
- Fit leading pipette brands
- Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space
- Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing
- Offer consistent performance
- Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens
- Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing
- Clear packaging allows easy tip identification
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes
- Feature graduations at varying volumes allowing for quick checks when aspirating samples
- Economical and easy to use
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Red |
| Autoclavable | Autoclavable |
| Model | EL10ST |
| Length (English) | 1.77 in. |
| Length (Metric) | 4.5cm |
| Clean Claims | DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free |
| Compatibility | Universal Fit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction