Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ EXPERTTM Tips, Tipack, Case
Shop All Gilson Products

Click to view available options
Sterility:
Non-sterile
Sterile
Volume (Metric):
0.1 to 10 μL
1 to 200 μL
1 to 300 μL
50 to 1250 μL
Length (Metric):
2.88cm
4.53cm
5.14cm
5.85cm
10.22cm
Color:
Blue
Green
Red
Yellow
Description
Uniquely designed Tipacks feature a dual-purpose lid: hinged lid to easily open and close while using tips or pull pack out of hinges to set on top or discard for high-throughput tip usage.
- Fit leading pipetter brands
- Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space
- Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing
- Offer consistent performance
- Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens
- Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing
- Clear packaging allows easy tip identification
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters
- Feature graduations at varying volumes allowing for quick checks when aspirating samples
- Economical and easy to use
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Red |
| Autoclavable | Autoclavable |
| Model | EL10 |
| Length (English) | 1.78 in. |
| Length (Metric) | 4.53cm |
| Clean Claims | DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free |
| Format | Rack |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction