Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ EXPERTTM Universal TOWERPACKTM Racked Pipette Tips Reload System
Shop All Gilson Products

Click to view available options
Length (English):
1.78 in.
2 in.
2.28 in.
4 in.
Color:
Blue
Green
Red
Yellow
Graduations:
10, 50, 100μL
2, 5, 10μL
200, 500, 1000μL
Model:
E1000 XL
E200
E300
EL10
Description
Reload system gives you easy access to 10 layers of tips that easily snap into the TIPACK boxes.
- Fit leading pipetter brands.
- Allow you to stock one brand of tip with practical packaging options so you can save time, money and bench space.
- Produced in a sterile, clean-room environment using the purest raw materials and state-of-the-art manufacturing.
- Offer consistent performance.
- Free of Human DNA, RNase, DNase, PCR Inhibitors and pyrogens.
- Feature an inert polymer hydrophobic surface to minimize sample binding when dispensing.
- Clear packaging allows easy tip identification.
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipetters.
- Feature graduations at varying volumes allowing for quick checks when aspirating samples.
- Economical and easy to use.
Specifications
Specifications
Volume (Metric) | 0.1 to 10 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Color | Red |
Autoclavable | Not Autoclavable |
Model | EL10 |
Length (English) | 1.78 in. |
Length (Metric) | 4.53 cm |
Clean Claims | DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free |
Compatibility | Universal Fit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction