Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ MICROMANTM E Capillary Pistons

Shop All Gilson Products


Click to view available options
Quantity:
182 Pk.
192 Pk.
200 Pk.
576 Pk.
960 Pk.
Volume (Metric):
1 to 10 μL
10 to 100 μL
100 to 1000 μL
20 to 50 μL
3 to 25 μL
50 to 250 μL
Model:
CP10
CP100
CP1000
CP1000ST
CP100ST
CP10ST
CP25
CP250
CP250ST
CP25ST
CP50
CP50ST
Format:
Box
Rack, 10 x 96
Rack, 2 x 96
Description
- Recommended for reproducible, reliable results even with the most viscous or volatile liquids.
- Made specifically for GilsonTM MICROMANTM E pipets.
- Available in a wide range of volumes and designs, both in sterilized and standard versions, to suit your needs.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Volume (Metric) | 3 to 25 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | CP25 |
| Length (English) | 10.31 in. |
| Length (Metric) | 86.2 mm |
| Compatibility | Microman E |
| Format | Rack, 10 x 96 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction