Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMAN™ Classic Pipet

Catalog No. F144801G Shop All Gilson Products
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
1 to 10 mL
1000 to 5000 μL
2 to 20 μL
20 to 100 μL
20 to 200 μL
200 to 1000 μL

The PIPETMAN Classic line, the world standard in pipetting, offers a wide range of continuously adjustable air-displacement pipettes suited for aqueous solutions of moderate viscosity and density.

  • Fully adjustable, air-displacement pipette with selected volume shown on digital indicator (volumeter)
  • Tip holder and tip ejector are autoclavable to avoid cross-contamination
  • Each pipet bears engraved identification number for traceability

Order Info

Trade in program available. Please contact your Fisher Scientific Sales representative for more details.

Specifications

Accuracy ±0.024, ±12μL
Compatible Tips D10, DL10, DF10ST, DFL10ST
Adjustable Tip Spacing No
Color Orange
Dispensing Speed Manual
Disposable Reusable
Grip Type Ergonomic
Material Polypropylene
Model P2
Number of Channels 1
Product Line Pipetman Classic
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 0.2 to 2 μL
For Use With (Application) PCR, DNA Sequencing, Small Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology)
Length (English) 14.37 in.
Length (Metric) 36.5 cm
Width (English) 12.01 in.
Width (Metric) 30.5 cm
Height (English) 4.72 in.
Height (Metric) 12 cm
Color Code Orange
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.