Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ PIPETMAN™ Classic Pipet
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
1 to 10 mL
1000 to 5000 μL
2 to 20 μL
20 to 100 μL
20 to 200 μL
200 to 1000 μL
Description
- Fully adjustable, air-displacement pipette with selected volume shown on digital indicator (volumeter)
- Tip holder and tip ejector are autoclavable to avoid cross-contamination
- Each pipet bears engraved identification number for traceability
Order Info
Trade in program available. Please contact your Fisher Scientific Sales representative for more details.
Specifications
Specifications
Accuracy | ±30, ±40, ±60μL |
Compatible Tips | D10mL |
Adjustable Tip Spacing | No |
Color | Blue |
Dispensing Speed | Manual |
Disposable | Reusable |
Grip Type | Ergonomic |
Material | Polypropylene |
Model | P10mL |
Number of Channels | 1 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction