Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMANTM EasyPackTM Tips
GREENER_CHOICE

Catalog No. F161631G Shop All Gilson Products
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
1 to 10 mL
1 to 5 mL
100 to 1000 μL
100 to 1200 μL
2 to 200 μL
20 to 300 μL
Format:
Bagged
Quantity:
1000
1000 (5x200)
200
200 (4x50)
334

Ensure optimal performance of PIPETMAN pipettes across the full volume range with PIPETMANTM EasyPackTM Tips.

  • Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
  • Manufactured in a cleanroom and hence no risk of contamination.
  • Full traceability from the mold to the bench guaranteed.
  • Volume graduations make it easy to visually check the volume aspirated.
  • Requires low tip-mounting force.
  • Easy identification with color-coded packaging.
  • Bulk packs are sealed with a zipper lock which can easily be opened for quick access and closed using the rapid-sealing strip to prevent contamination and loss of tips.
  • Each EasyPack box contains 1000 tips (5 bags of 200 tips or 1 bag of 1000; 4 bags of 50 tips or 3 bags of 334 tips).

Specifications

Volume (Metric) 0.1 to 10 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (English) 3.74 in.
Length (Metric) 9.5 cm
Diameter (Metric) Outer .4 mm
Compatibility PIPETMAN Pipettes
Format Bagged
Tip Style Universal
Packaging 5 Bags of 200 Tips
Quantity 1000 (5x200)
Product Type Pipet Tips
Color Code Red
Disposable Single-use
For Use With (Equipment) Gilson Pipetman
Graduated Yes
Product Line Pipetman EasyPack
Material Polypropylene
Graduations 2 μL, 10 μL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.