Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ PIPETMANTM Diamond Blister Pack Refill Pipette Tips
Shop All Gilson Products

Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
100 to 1000 μL
2 to 200 μL
2 to 30 μL
Filtered:
Filtered
Non-filtered
Sterility:
Non-sterile
Sterile
Description
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes
- Features graduations at varying volumes allowing for quick-checks when aspirating samples
- Standard or filtered tips
- Validated for use with 384-well tips: F172211G, F172311G and F17511G
Specifications
Specifications
| Volume (Metric) | 2 to 30 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Model | DSF30 |
| Length (English) | 10.79 in. |
| Length (Metric) | 51 mm |
| Clean Claims | DNA free, RNA free, RNAse free, DNAse free, ATP free, Endotoxin free |
| For Use With (Application) | Pipetting |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction