Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ PIPETMAN™ F Fixed Volume Pipette
Shop All Gilson Products
Click to view available options
Volume (Metric):
1000 μL
20 μL
200 μL
5000 μL
Accuracy:
±0.2μL
±1.6μL
±30 μL
±8μL
Model:
F1000
F20
F200
F5000
Description
- Dedicated fixed-volume pipette assures reliable and consistent results.
- Volume can be adjusted by users in the laboratory for dense or viscous fluids.
- Single-volume mechanism provides a low-cost alternative for clinical diagnostics, quality control and routine testing.
- Gilson maximum permissible errors are guaranteed only when PIPETMAN pipettes are used with the recommended Gilson PIPETMAN Tips.
Specifications
Specifications
Accuracy | ±8μL |
Certifications/Compliance | GLP |
Compatible Tips | D1000, DF1000ST, DF1200ST tip |
Autoclavable | Autoclavable |
Color | Blue |
Disposable | Reusable |
For Use With | D1000, DF1000ST, DF1200ST Tip |
Material | Polypropylene |
Model | F1000 |
Number of Channels | 1 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction