Learn More
Gilson™ PIPETMANTM Pipet



Description
- Body (handle) in PVDF minimizes the hand-warming effect during pipetting and is resistant against aggressive chemicals
- Direct volume reading in decimal digits helps prevent mistakes in volume setting
- Comes with classic metal or plastic tip ejector
- Clip ejector fits securely into the body of the pipette and helps avoid slipping over time
- Redesigned seal, lighter ejection springs and high quality piston grease offer as low as 2 Newtons of force to pipet
- High quality piston grease
Model Specific Features
- Models P2 and P10 incorporate dual position tip ejectors for use with D10 (short) and DL10 (long) tips
Order Info
Trade in program available. Please contact your Fisher Scientific sales representative for more details.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Accuracy | ±12, ±15, ±30μL |
Compatible Tips | D5000 Tip |
Adjustable Tip Spacing | No |
Autoclavable | Autoclavable |
Color | Purple |
Dispensing Speed | Manual |
Disposable | Reusable |
For Use With | Pipette Tip 500 to 5000 μL |
Grip Type | Ergonomic |
Material | PVDF, Stainless Steel |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.