Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMANTM L Mechanical Pipet
GSA_VAGREENER_CHOICE

Catalog No. p-4330400 Shop All Gilson Products
Click to view available options
Model:
P1000L
P100L
P10L
P10mL
P200L
P20L
P2L
P5000L
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
500 to 5000 μL
Accuracy:
±0.024, ±0.025, ±0.027, ±0.03μL
±0.025, ±0.075, ±0.1μL
±0.1, ±0.1, ±0.2μL
±0.35, ±0.4, ±0.8μL
±0.5, ±0.8, ±1.6μL
±12, ±15, ±30μL
±3, ±4, ±8μL
±30, ±40, ±60μL
Includes:
No Tip Ejector
Stainless Steel Tip Ejector

The PIPETMANTM L Mechanical Pipet is a lightweight pipet with lockable volume and low forces.

Mechanical pipette combines the legendary robustness of the PIPETMAN™ Classic with a newly designed body and state-of-the-art internal mechanism to offer the superior comfort and accuracy. Available in 8 single channel models covering the volume range of 0.2μL to 10mL.

  • Redesigned handle fits naturally in user's hand, no matter the size.
  • Volume locking system guarantees no accidental change in volume while pipetting.
  • Adjustable tip ejector provides comfort for right- and left-handed users.
  • 2D identification code allows easy tracking of product information.
  • New piston assembly designed to drastically improve pipetting and purge forces.
  • Redesigned tip ejector shape and internal mechanism offers reduced tip ejection forces by 50%.

Order Info

Trade in program available, please contact your Fisher Scientific Sales representative for more details.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accuracy ±0.024, ±0.025, ±0.027, ±0.03μL
Compatible Tips D10, DL10, DF10ST, DFL10ST tip
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Orange
Dispensing Speed Manual
Disposable Reusable
For Use With D-10, DL10, DF10ST, DFL10ST Tip
Grip Type Ergonomic
Material Polypropylene
Model P2L
Number of Channels 1
Product Line Pipetman
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 0.2 to 2 μL
Finger Style Ergonomic
For Use With (Application) Transporting a measured volume of liquid
For Use With (Equipment) D10, DL10, DF10ST, DFL10ST tip
Includes Stainless Steel Tip Ejector
Quantity 1
Warranty 1 Year
Length (English) 12.6 in.
Length (Metric) 32 cm
Width (English) 4.33 in.
Width (Metric) 11 cm
Height (English) 1.57 in.
Height (Metric) 4 cm
Color Code Orange
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.