Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMANTM TIPACKTM Racked Pipet Tips
GSA_VAGREENER_CHOICE

Catalog No. F171101G Shop All Gilson Products
Click to view available options
Length (Metric):
14.5 cm
26.8 cm
32.2 cm
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
1 to 10 mL
100 to 1000 μL
100 to 1200 μL
2 to 200 μL
20 to 300 μL
500 to 5000 μL
Model:
D10
D1000
D10mL
D1200
D200
D300
D5000
DL10
Sterility:
Non-sterile
Sterile

Catalog No. F171101G

Supplier: Gilson™ F171101

Only null left
Add to Cart
Add to Cart

Engineered to be functional, convenient and robust. GilsonTM PIPETMANTM TIPACKTM Racked Pipet Tips are available in sterilized or autoclavable packages.

  • Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
  • Requires low tip-mounting force.
  • Robust and designed to withstand autoclaving.
  • Sterility assurance level SAL 10-6 guaranteed, using gamma irradiation.
  • All packs are wrapped in medical device quality plastic which provides a complete shield against contamination.
  • Indicator dots used on Gilson products undergo an irreversible color change upon sterilization; yellow gamma dots turn red when products have been properly exposed.
  • TIPACKs are securely sealed with a sticker; a full product description is given on the TIPACK for traceability and easy identification.
  • Available in sterilized or autoclavable packages.
  • Manufactured in a clean room and hence no risk of contamination.
  • Full traceability from the mold to the bench guaranteed.
  • Easy identification with color-coded packaging to meet GLP requirements.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Volume (Metric) 0.1 to 10 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model D10
Length (English) 5.71 in.
Length (Metric) 14.5 cm
Clean Claims DNA free, RNA free, RNAse free, DNAse free, ATP free, Endotoxin free
Format Rack
Tip Style Standard
Quantity 960 (10x96)
Product Type Pipet Tips
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line Pipetman Tipack
Material Polypropylene
Graduations 2 μL, 10 μL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.