Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ PIPETMANTM TIPACKTM Racked Pipet Tips
GSA_VAGREENER_CHOICE

Catalog No. p-4330376 Shop All Gilson Products
Change view
Click to view available options
Length (Metric):
14.5 cm
26.8 cm
32.2 cm
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
1 to 10 mL
100 to 1000 μL
100 to 1200 μL
2 to 200 μL
20 to 300 μL
500 to 5000 μL
Model:
D10
D1000
D10mL
D1200
D200
D300
D5000
DL10
Sterility:
Non-sterile
Sterile
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Volume (Metric) Model Sterility
F161230G 26.8 cm 1 to 10 mL D10mL Non-sterile
F161370G 32.2 cm 500 to 5000 μL D5000 Non-sterile
F171100G 14.5 cm 0.1 to 10 μL D10 Non-sterile
F171101G 14.5 cm 0.1 to 10 μL D10 Sterile
F171200G 14.5 cm 0.1 to 20 μL DL10 Non-sterile
F171201G 14.5 cm 0.1 to 20 μL DL10 Sterile
F171300G 14.5 cm 2 to 200 μL D200 Non-sterile
F171301G 14.5 cm 2 to 200 μL D200 Sterile
F171400G 14.5 cm 20 to 300 μL D300 Non-sterile
F171401G 14.5 cm 20 to 300 μL D300 Sterile
F171500G 14.5 cm 100 to 1000 μL D1000 Non-sterile
F171501G 14.5 cm 100 to 1000 μL D1000 Sterile
F171600G 14.5 cm 100 to 1200 μL D1200 Non-sterile
F171601G 14.5 cm 100 to 1200 μL D1200 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. F161230G Supplier Gilson™ Supplier No. F161230
Only null left
Add to Cart
Edge
Add to Cart

Engineered to be functional, convenient and robust. GilsonTM PIPETMANTM TIPACKTM Racked Pipet Tips are available in sterilized or autoclavable packages.

  • Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
  • Requires low tip-mounting force.
  • Robust and designed to withstand autoclaving.
  • Sterility assurance level SAL 10-6 guaranteed, using gamma irradiation.
  • All packs are wrapped in medical device quality plastic which provides a complete shield against contamination.
  • Indicator dots used on Gilson products undergo an irreversible color change upon sterilization; yellow gamma dots turn red when products have been properly exposed.
  • TIPACKs are securely sealed with a sticker; a full product description is given on the TIPACK for traceability and easy identification.
  • Available in sterilized or autoclavable packages.
  • Manufactured in a clean room and hence no risk of contamination.
  • Full traceability from the mold to the bench guaranteed.
  • Easy identification with color-coded packaging to meet GLP requirements.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Volume (Metric) 1 to 10 mL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Model D10mL
Length (English) 10.55 in.
Length (Metric) 26.8 cm
Format Rack
Tip Style Standard
Packaging 8 packs of 30 tips
Quantity 240 (8x30)
Product Type Pipet Tips
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line Diamond Tipack
Material Polypropylene
Graduations 1 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.