Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ Grey Bromobutyl Rubber Stopper, Straight Plug, for GL 25 or GL 45 Laboratory Bottles
Shop All DWK Life Sciences Products

Click to view available options
Standard Taper Joint:
GL 25
GL 45
Description
DURAN™ bromobutyl rubber closure provide a gas tight seal for all GL 25 and GL 45 laboratory bottles. Bromobutyl rubber is essentially impermeable to most gases, and provides a controlled environment inside the glass bottle for oxygen sensitive materials. Useful for maintaining anaerobic culture conditions. Butyl rubber allows for multiple punctures providing easy access to the contents with a syringe.
- Bromobutyl rubber elastomer (USP <381> / EP 3.2.9 Type I closure for chemical and penetration tests)
- Gas tight seal provides controlled environment in the bottle
- Certificate of Conformance (CoC)
- Multiple punctures providing easy access to the contents with a syringe
- Elastic material for effective sealing and reliable self-sealing after needle piercing
- Material is virtually free of organics that might leach into the incubation medium
- Stopper shape and material properties optimised to fit DURAN™ GL 25 and GL 45 bottles
- Wide usable temperature range: -50 to +121°C
- Suitable for autoclaving / steam sterilising at 121°C for 20 minutes

Specifications
Specifications
Autoclavable | Not Autoclavable |
Shape | Cylindrical |
For Use With (Application) | Culture of anaerobic microorganisms; Storage of anaerobic culture media; Aerobic methane oxidation (MOx) research; Storage of oxygen or moisture sensitive materials such as APIs; Nitrogen Blanketing; Applications requiring gas purging or sample transfer via a syringe |
Color | Gray |
Material | BIIR |
Quantity | 10/Pk. |
Diameter (Metric) | 41 mm |
Standard Taper Joint | GL 45 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction