Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Adapter Receivers
SCI_ED

Catalog No. p-7146750
Click to view available options
Standard Taper Joint No.:
14/23
19/26
24/29

Eisco™ Glass Adapter Receivers with screw threads to provide additional safety in lab.

  • With screw threads
  • Made from high quality Borosilicate 3.3 Glass
  • Screw threads provide additional lab safety
  • Screw thread joints allow flasks to connect firmly with other glassware
  • Autoclavable

Specifications

For Use With (Application) Distillation set ups
Height (Metric) 9 cm
Length (Metric) 3 cm
Material Borosilicate Glass (3.3)
Product Type Receiver
Quantity 1
Standard Taper Joint No. 14/23
Width (Metric) 3 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.