Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fischer Technical Company™ Glass Bell Jar with Knob

Glass bell jar ideal for use under vacuum.
$155.60 - $496.00
Specifications
Color | Clear |
---|---|
Material | Glass |
Type | Bell Jar |
For Use With (Application) | High Vacuum Experiments |
Includes | Jar |
Catalog Number | Mfr. No. | Height (English) | Diameter (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Diameter (English) | Price | Quantity & Availability | ||||
S012410
![]() |
Fischer Technical Company™
BJAR01 |
9 in. | 5 in. |
Each for $155.60
|
|
||||
S012409
![]() |
Fischer Technical Company™
BJAR02 |
11 in. | 6 in. |
Each for $242.50
|
|
||||
S012408
![]() |
Fischer Technical Company™
BJAR03 |
15 in. | 8.5 in. |
Each for $496.00
|
|
||||
Description
- High quality flint glass bell jars with a thick glass knob at top
- Ground flange to allow an ideal seal to vacuum pump plates
- Safe at high pressures
- Available in 3 sizes
Specifications
Clear | |
Bell Jar | |
Jar |
Glass | |
High Vacuum Experiments |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title