Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Glass Bell Jars

Jars are safe at high pressure.
$117.50 - $422.50
Specifications
Material | Glass |
---|---|
Type | Bell Jar |
Includes | Knob Top Facilitates Handling, Ground Flange |
Catalog Number | Mfr. No. | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Price | Quantity & Availability | |||||
S30954
![]() |
Variety Glass
636 1/2A 5 X 9 |
23 cm |
Each for $117.50
|
|
|||||
S30955
![]() |
Variety Glass
636 1/2 A 6 X 11 |
28 cm |
Each for $176.20
|
|
|||||
S30956
![]() |
Variety Glass
636 1/2 A 8 1/2 X 15 |
38 cm |
Each for $422.50
|
|
|||||
Description
- Made of heavy molded glass to withstand pressure
- Knob top facilitates handling
- Ground flange provides excellent seal
Specifications
Glass | |
Bell Jar | |
Knob Top Facilitates Handling, Ground Flange |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title