Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Buchner Filtering Flasks
SCI_ED

Catalog No. S88900 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Socket Joint:
19/26
24/29
29/32
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint
S88900 100 mL 19/26
S27058 250 mL 29/32
S88901 100 mL 24/29
S27059 500 mL 29/32
S88902 250 mL 24/29
S88903 500 mL 24/29
S88904 1000 mL 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S88900 Supplier Eisco™ Supplier No. CH0422A
Add to Cart
Add to Cart

High Quality borosilicate 3.3 glass Buchner filtering flasks available in a variety of socket sizes

  • Buchner filtering flask with integral side arm
  • Made of high quality borosilicate 3.3 glass
  • Ground interchangeable neck joint
  • Variety of standard socket sizes available
  • Autoclavable
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Color Clear
    Capacity (Metric) 100 mL
    Material Borosilicate Glass (3.3)
    For Use With (Application) Filtering liquids
    Height (English) 4 in.
    Height (Metric) 10 cm
    Length (Metric) 8 cm
    Product Type Filtering Flasks
    Socket Joint 19/26
    Width (Metric) 8 cm
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated Yes
    Mouth Style Joint
    Sterility Non-sterile
    Bottom Shape Flat
    Weight (Metric) 90.71 g
    Surface Treatment Non-treated
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.